Skip Content
GALVANITE LOCKER 6TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALVANITE LOCKER 6TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3258-6G-PT
  • Mfr. Model # U3258-6G-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Includes
  • Item Box Locker
  • Lock Type Not Included
  • Material 18 Gauge Door, 24 Gauge Body, Galvanneal Steel
  • Overall Depth 15"
  • Legs 6" Legs
  • Tier Six Tier
  • Overall Height 78"
  • Overall Width 36"
  • Hooks per Opening None
  • Opening Height 10-1/2"
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list