Skip Content
GALVANITE LOCKER 6TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALVANITE LOCKER 6TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3228-6G-PT
  • Mfr. Model # U3228-6G-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Item Box Locker
  • Includes
  • Lock Type Not Included
  • Overall Height 78"
  • Material 18 Gauge Door, 24 Gauge Body, Galvanneal Steel
  • Overall Depth 12"
  • Hooks per Opening None
  • Overall Width 36"
  • Legs 6" Legs
  • Tier Six Tier
  • Opening Height 10-1/2"
  • Opening Depth 11"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list