Skip Content
GALVANITE LOCKER 3TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALVANITE LOCKER 3TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU1258-3G-PT
  • Mfr. Model # U1258-3G-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Item Wardrobe Locker
  • Colour 729 Parchment
  • Includes Number Plate
  • Material 16 Gauge Door, 24 Gauge Body, Galvanneal Steel
  • Overall Depth 15"
  • Lock Type Not Included
  • Tier Triple Tier
  • Overall Height 78"
  • Overall Width 12"
  • Opening Height 22-1/4"
  • Hooks per Opening 1 Double
  • Legs 6" Legs
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Door Type Louvered
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list