Skip Content
GALVANATOR 3/8X50FT YW 3000PSI MXMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALVANATOR 3/8X50FT YW 3000PSI MXMS

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20024104
  • Mfr. Model # 20024104
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1843
  • Shipping Weight 13.916 lbs

Product Details

Goodyear PSI assembled pressure washer hose. Offers superior cut, gouge and abrasin resistant cover, superior oil resistance (RMA Class A) plus a galvanized inner wire to prevent localized rust spots on exposed wires in a wet application. Yellow. 3/8 in x 50 ft. Max WP 3,000 PSI.

Technical Specs

  • Colour Black
  • Item Hose Pressure Washer
  • Safety Factor 4:1
  • Hose Inside Dia. 3/8"
  • For Use With Pressure Washer
  • Max. Temp. 250 Degrees F
  • Construction Nitrile Synthetic Rubber
  • Fitting Size 3/8"
  • Inner Material Synthetic Rubber Tube, Galvanized Wire
  • Oil Resistance Yes
  • Max. Pressure 3000 PSI
  • Hose Length 50 ft.
  • Hose Outside Dia. 0.69"
  • Outer Material Carbryn(R) Synthetic Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List