GALV TURNBUCKLE H H W/LK NUT 5/8X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GALV TURNBUCKLE H H W/LK NUT 5/8X9

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2923-20401
  • Mfr. Model # 2923-20401
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.38 lbs

Technical Specs

  • Take Up (In.) 9
  • Thread Dia. (In.) 5/8
  • Item Turnbuckle
  • Working Load Limit (Lb.) 2250
  • Type Hook and Hook
  • Material Forged carbon steel
  • Standards FF-T-791B Type 1 Form 1, ASME B30.26
  • Close Length (In.) 18.5
  • Package Quantity 15
  • Includes C/W Lock Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list