Skip Content
GALV TURNBUCKLE H H W/LK NUT 1/2X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALV TURNBUCKLE H H W/LK NUT 1/2X9

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2923-20321
  • Mfr. Model # 2923-20321
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Material Forged carbon steel
  • Item Turnbuckle
  • Take Up (In.) 9
  • Type Hook and Hook
  • Thread Dia. (In.) 1/2
  • Working Load Limit (Lb.) 1500
  • Standards FF-T-791B Type 1 Form 1, ASME B30.26
  • Close Length (In.) 16.93
  • Includes C/W Lock Nut
  • Package Quantity 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list