Skip Content
GALV TURNBKLE E E C/W LK NUT 1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALV TURNBKLE E E C/W LK NUT 1X12

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2920-31001
  • Mfr. Model # 2920-31001
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Technical Specs

  • Item Turnbuckle
  • Material Forged carbon steel
  • Take Up (In.) 12
  • Type Eye and Eye
  • Thread Dia. (In.) 1
  • Working Load Limit (Lb.) 10,000
  • Standards FF-T-791B Type 1 Form 1, ASME B30.26
  • Close Length (In.) 27.8
  • Package Quantity 4
  • Includes C/W Lock Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list