Skip Content
GALV TNBUCKLE J+J W/LCK NUT 3/4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALV TNBUCKLE J+J W/LCK NUT 3/4X12

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2925-30481
  • Mfr. Model # 2925-30481
  • UNSPSC # 31162405
  • CATALOGUE PAGE # 1905
  • Shipping Weight 6.02 lbs

Product Details

Meeting the requirements of U.S. Fed. Spec. FF-T-791B Type 1, Form 1 (open body). Hexagon heads forged into bodies permit fast and easy adjustments. Forged carbon steel, hot dip galvanized, end-fitting quenched and tempered.

Technical Specs

  • Type Jaw and Jaw
  • Close Length (In.) 22.75
  • Material Forged carbon steel
  • Includes C/W Lock Nut
  • Item Turnbuckle
  • Package Quantity 8
  • Thread Dia. (In.) 3/4
  • Standards FF-T-791B Type 1 Form 1, ASME B30.26
  • Working Load Limit (Lb.) 5200

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list