Skip Content
GALV STREET ELBOW,3 IN,MALL IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALV STREET ELBOW,3 IN,MALL IRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PAN7
  • Mfr. Model # 5PAN7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1790
  • Shipping Weight 8.9 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 2-1/2" to 3" fittings: 1,000 PSI WOG @ 150 Degrees F.

Technical Specs

  • Item Street Elbow, 90 Degrees
  • Saturated Steam Pressure 300 PSI
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Max. Pressure 1,000 PSI @ 150 Degrees F WOG, 300 PSI Saturated Steam
  • Pipe Fitting Material Galvanized Malleable Iron
  • Fitting Schedule/Class Class 300
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT x MNPT
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list