Skip Content
GALV RED TEE,3X3X2 IN,MALL IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALV RED TEE,3X3X2 IN,MALL IRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PAK7
  • Mfr. Model # 5PAK7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1791
  • Shipping Weight 11.9 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 2-1/2" to 3" fittings: 1,000 PSI WOG @ 150 Degrees F.

Technical Specs

  • Item Reducing Tee
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Max. Pressure 1,000 PSI @ 150 Degrees F WOG, 300 PSI Saturated Steam
  • Saturated Steam Pressure 300 PSI
  • Specific Fitting Shape Reducing Tee
  • Pipe Fitting Material Galvanized Malleable Iron
  • Fitting Schedule/Class Class 300
  • Basic Fitting Material Metal
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 3" x 3" x 2"
  • Fitting Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list