Skip Content
GALV CABLE CLEAR PVC 7X7 1/8X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALV CABLE CLEAR PVC 7X7 1/8X3/16

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2710-1012
  • Mfr. Model # 2710-1012
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.047 lbs

Technical Specs

  • Material Steel
  • Standards U.S. Mil. Spec. W83420L, Endurance Test Omitted
  • Item Small Diameter PVC Coated Galvanized Cable
  • Includes Cable and Reel
  • Length 5000 ft.
  • Outside Dia. 3/16"
  • Coated/Uncoated Coated
  • Coating Material Plastic Vinyl Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list