Skip Content
GALLON BRUSH, WHITE, POLYESTER, 28I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALLON BRUSH, WHITE, POLYESTER, 28I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTP4
  • Mfr. Model # 1YTP4
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Item Gallon Brush
  • Handle Length 6"
  • Handle Colour White
  • Overall Length 28"
  • Handle Material Plastic
  • Brush Length 22"
  • Bristle Color White
  • Bristle Material Polyester
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List