Skip Content
GALAXYSMRTREG/CHG/CYLHLDSIRIUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GALAXYSMRTREG/CHG/CYLHLDSIRIUS

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10061817
  • Mfr. Model # 10061817
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Height 11-1/4"
  • For Use With MSA Sirius Multigas Detector
  • Features Smart Standalone Kit For Data Retrieval and Reporting, Automatic Shut Off
  • Includes Cylinder Holder, Regulator, Memory Card
  • Length 6-1/4"
  • Item Automated Test System
  • Operating Temp. Range 32 to 104 Degrees F
  • Power Source 115/230VAC, 50/60 Hz
  • Width 6-1/4"
  • Regulator (2) Included
  • Charger Included
  • Status Indicator Digital Display, LED Lights, Audible Indicator for Pass/Fail
  • Removable Memory Card Included
  • Test Time 90 sec. Calibration For Each Cal Gas
  • Cylinder Holder (2) Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list