GALAXYBASICSIRIUSPID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GALAXYBASICSIRIUSPID

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10061050
  • Mfr. Model # 10061050
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.12 lbs

Technical Specs

  • Features Basic Standalone Kit For Data Retrieval and Reporting, Automatic Shut Off
  • Height 11-1/4"
  • For Use With MSA Sirius Multigas Detector
  • Item Automated Test System
  • Length 6-1/4"
  • Width 6-1/4"
  • Power Source 115/230VAC, 50/60 Hz
  • Operating Temp. Range 32 - 104 Degrees F
  • Status Indicator Digital Display, LED Lights, Audible Indicator for Pass/Fail
  • Test Time 90 sec. Calibration For Each Cal Gas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list