GALAXY TEST STAND ALTAIR 5X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GALAXY TEST STAND ALTAIR 5X

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10128625
  • Mfr. Model # 10128625
  • UNSPSC # 41113100
  • CATALOGUE PAGE # 2581
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features Color Screen for Ease of Setup and Viewing, No Touch Operation is Needed to Calibrate or Bump Test, RFID Automated Calibration Gas Setup, Status Alerts and Traceability, Visual Indicator On Galaxy GX2 System and Software, Significant Cost of Ownership Reduction, Global Platform with Many Language Options, Simultaneous Testing of Up to 10 Gas Detectors, Securely Configure Gas Detectors at the Touch of a Button
  • Includes Test Stand, Barbs, Fresh Air Filter, Power Supply, Spare Parts Kit, Ethernet Cable and Screen Protector
  • For Use With Mfr. No. 10116924, 10116925, 10116926, 10116927, 10116928, 10116929
  • Height 12"
  • Item Galaxy(R) GX2 System Test Stand for Altair(R) 5X - Charging
  • Length 8"
  • Width 6-1/2"
  • Power Source 100 - 240 VAC, 47 - 63 Hz
  • Operating Temp. Range 32 Degrees F - 104 Degrees F
  • Charger Included
  • Regulator No (MSA710288)
  • Status Indicator Yes
  • Removable Memory Card No (23YE16)
  • Test Time Bump Test 15 sec., Calibration 60 sec., Sensor Response and Clear Times less than 15 sec.
  • Wired Ethernet Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list