Skip Content
GALAXY TEST STAND ALTAIR 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALAXY TEST STAND ALTAIR 4X

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10128641
  • Mfr. Model # 10128641
  • UNSPSC # 41113100
  • CATALOGUE PAGE # 2581
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features Color Screen for Ease of Setup and Viewing, No Touch Operation is Needed to Calibrate or Bump Test, RFID Automated Calibration Gas Setup, Status Alerts and Traceability, Visual Indicator On Galaxy GX2 System and Software, Significant Cost of Ownership Reduction, Global Platform with Many Language Options, Simultaneous Testing of Up to 10 Gas Detectors, Securely Configure Gas Detectors at the Touch of a Button
  • Height 12"
  • For Use With Mfr. No. 10107602, 10107603, 10110443, 10110445, 10110444, 10110446, 10110488, 10110489
  • Includes Test Stand, Barbs, Fresh Air Filter, Power Supply, Spare Parts Kit, Ethernet Cable and Screen Protector
  • Width 6-1/2"
  • Length 8"
  • Power Source 100 - 240 VAC, 47 - 63 Hz
  • Item Galaxy(R) GX2 System Test Stand for Altair(R) 4X
  • Operating Temp. Range 32 Degrees F - 104 Degrees F
  • Charger Not Included
  • Regulator No (MSA467895)
  • Status Indicator Yes
  • Cylinder Holder Included
  • Test Time Bump Test 15 sec., Calibration 60 sec., Sensor Response and Clear Times less than 15 sec.
  • Removable Memory Card No (23YE16)
  • Wired Ethernet Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list