Skip Content
GALAXY ALTAIR 4 SMART REG CHRG HOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GALAXY ALTAIR 4 SMART REG CHRG HOLD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10089967
  • Mfr. Model # 10089967
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Features Smart Standalone Kit For Data Retrieval and Reporting, Automatic Shut Off
  • For Use With MSA Altair 4/4X Multigas Detectors
  • Includes Cylinder Holder, Regulator, Memory Card
  • Height 11-1/4"
  • Item Automated Test System
  • Length 6-1/4"
  • Width 6-1/4"
  • Power Source 115/230 VAC, 50/60 Hz
  • Operating Temp. Range -4 Degrees F - 104 Degrees F
  • Charger Included
  • Status Indicator Digital Display, LED Lights, Audible Indicator for Pass/Fail
  • Regulator Included
  • Removable Memory Card Included
  • Cylinder Holder Included
  • Test Time 90 sec. Calibration For Each Cal Gas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list