Skip Content
GAITERS LEG HI-VIS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAITERS LEG HI-VIS ORANGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8008OR
  • Mfr. Model # 8008OR
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2377
  • Shipping Weight 1.0 lbs

Product Details

Glowear( R) 8008 Hi-Vis leg gaiters, one size. Orange coloured. Weatherproof polyester shell with breathable PU coating. 3M( TM) reflective material, 2 inch Level 2 ANSI-certified.

Technical Specs

  • Colour Orange
  • Item Hi-Vis Leg Gaiters, One Size
  • Features Weatherproof Polyester Shell With Pu Coating, 2" Ansi-Compliant 3M(TM) Scotchlite(TM) Reflective
  • Standards ANSI Compliant

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List