GAITER NECK NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAITER NECK NAVY

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH75792-590
  • Mfr. Model # 75792-590
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Polypropylene knit neck gaiter has a double layer and flatlock seams. Poly-Pro(TM) is machine washable, hang to dry. One size, navy in colour.

Technical Specs

  • Size One Size
  • Item Neck Gaiter
  • Colour Orange
  • Material Acrylic Knit
  • Standards ASTM D6413
  • Covers Head, Ears
  • Style Flame Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list