GAGE ULTRASONIC THICKNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAGE ULTRASONIC THICKNESS

DEFELSKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XTG3
  • Mfr. Model # 1XTG3
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Accuracy +/-0.00" and +/-0.01mm
  • Application Evaluate The Effects of Corrosion or Erosion by Measuring the Thickness of Tanks, Pipes, or Any Structure Where Access is Limited To One Side
  • Base Material Ferrous and Non-Ferrous
  • Frequency (MHz) 5
  • Cord Length 3 Ft
  • Item Ultrasonic Thickness Gage
  • Includes 3 AAA Batteries, Protective Holster, Couplant, Nylon Carrying Case and instructions
  • Measuring Range 0.040 to 5.0" (1 to 125mm)
  • Velocity Ranges 0.0492 to 0.393 In/uSec, 1250 to 10,000 M/Sec
  • Resolution (In./mm) 0.001/ 0.01
  • Standards ASTM E797
  • Interface USB + IR Printing
  • Data Storage Yes
  • Recording Capacity 250
  • Calibration Certificate NIST
  • Measurement Rate 6 Readings/Sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list