Skip Content
GAGE THICKNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE THICKNESS

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT950-252
  • Mfr. Model # 950-252
  • UNSPSC # 41111623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Thickness Gage
  • Number of Leaves 26
  • Construction Steel Case With Folding Leaves
  • Range (In.) 0.0015/0.0250
  • Leaves Tapered
  • Size of Leaves 1/2" x 3"
  • Locking Device Lock Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list