Skip Content
GAGE-THICKNESS W/9 TRD LVS   3-1/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE-THICKNESS W/9 TRD LVS 3-1/32

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA172AT
  • Mfr. Model # 172AT
  • UNSPSC # 41111623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Range (In.) 0.0015 to 0.015
  • Number of Leaves 9
  • Item Thickness Gage
  • Construction Tempered Steel
  • Locking Device Yes
  • Leaves Tapered
  • Resolution (In.) 0.001
  • Size of Leaves 1/2"-1/4" x 3"-1/32"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list