Skip Content
GAGE-THICKNESS W/26 TPRD LEAVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE-THICKNESS W/26 TPRD LEAVES

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA66T
  • Mfr. Model # 66T
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 685
  • Shipping Weight 0.2 lbs

Product Details

Range (In.) 0.0015 - 0.025, Leaves Tapered

Technical Specs

  • Leaves Tapered
  • Range (In.) 0.0015 - 0.025
  • Number of Leaves 26
  • Construction Tempered Steel
  • Item Thickness Gage
  • Locking Device Yes
  • Resolution (In.) 0.00100
  • Long Form Calibration Certificate No
  • Size of Leaves 1/2"-1/4" x 3"-1/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list