Skip Content
GAGE-THICKNESS .022X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE-THICKNESS .022X12IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA667-22
  • Mfr. Model # 667-22
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 686
  • Shipping Weight 0.04 lbs

Product Details

Thickness gauge or feeler stock is made of the finest tempered steel with a convenient 3/16 inch hole punched in the end for hanging. Used in automotive, aviation, diesel and farm equipment manufacture and service.

Technical Specs

  • Features Rounded Ends
  • Range (In.) 0.022
  • Item Thickness Gage
  • Construction Tempered Steel
  • Number of Leaves 1
  • Size of Leaves 1/2" x 12"
  • Leaves Straight
  • Locking Device No
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list