Skip Content
GAGE-TELESCOPING SET W/CASE    6PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE-TELESCOPING SET W/CASE 6PCE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAS579HZ
  • Mfr. Model # S579HZ
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 685
  • Shipping Weight 0.6 lbs

Product Details

Self centering, with two telescopic arms telescoping gauge set with handles that are rigidly attached to the contact plungers and is automatically self-centering. Six-piece set with a range of 5/16 inch to 6 inches (13 mm to 150 mm).

Technical Specs

  • Includes Two Telescoping Arms, Set of 6, 579A, B, C, D, E, F
  • Depth (In.) 2-3/8
  • Finish Polished Steel
  • Item Telescoping Gauge Set
  • Number of Pieces 6
  • Overall Length (In.) 2-3/8 - 3-1/4
  • Range (In.) 5/16 - 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list