GAGE-SCREW-PITCH          22 LEAVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAGE-SCREW-PITCH 22 LEAVES

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA159M
  • Mfr. Model # 159M
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 688
  • Shipping Weight 0.2 lbs

Product Details

Measuring gauge, screw pitch, pitch size is stamped on each gauge, features a locking device on each end to secure leaves in position, narrow design permitting checking internal thread in nuts etc, as well as external threads.

Technical Specs

  • Item Screw Pitch Gauge
  • Number of Leaves 28
  • Range of Pitches per Millimeter 0.5 - 11.5
  • Locking Device Thumb Screw
  • Thread Angle (Deg.) 60
  • Construction Steel Case with Folding Leaves
  • Leaves Narrow Design with Flattened Teeth
  • Type V, Unified, American National

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list