Skip Content
GAGE-RULE DEPTH 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE-RULE DEPTH 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA237
  • Mfr. Model # 237
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Brushed Steel
  • Item Rule Depth Gage
  • Includes -
  • Graduations 32nds, 64ths
  • Length (mm) -
  • Length (In.) 6
  • Width (In.) 3/16
  • Construction Hardened And Tempered Tool Steel
  • Width (mm) -
  • Graduation Type -
  • Hook Type -
  • Markings Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list