Skip Content
GAGE HEIGHT 18IN/450MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE HEIGHT 18IN/450MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT570-313
  • Mfr. Model # 570-313
  • UNSPSC # 41111614
  • CATALOGUE PAGE # 702
  • Shipping Weight 18.7 lbs

Product Details

Can easily measure the height of small parts. Feed wheel. Display: easy-to-read large LCD display, 6 digit and minus sign (-). Absolute encoder for direct measurement from power on. Economical energy-saving design. Unlimited response speed. Functions include: zero-setting (ABS and INC modes), presetting (ABS and INC modes), hold/data button, inch/mm conversion, data output, error alarm, low battery alarm, on/off, origin. Provided with a data output port for connection with the SPC system.

Technical Specs

  • Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output
  • Accuracy +/-0.002"
  • Includes Carbide Tip Scriber
  • Type Electronic Digital
  • Battery (1) SR44 Battery
  • Item Height Gage
  • Base Cast Iron
  • Construction Steel
  • Display LCD
  • Resolution 0.0005"/0.01mm
  • Mechanism Feed Wheel
  • Range 0 to 18"/0 to 450mm
  • Screw Clamp Lever Locks Scriber at any Position

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list