GAGE-DRILL POINT              59DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAGE-DRILL POINT 59DEG

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA22C
  • Mfr. Model # 22C
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 688
  • Shipping Weight 0.15 lbs

Product Details

Drill point gauge is used for drill grinding with a blade length of 6 inches and a 59 degree head bevel.

Technical Specs

  • Features Quick, Accurate Way for Determining the Correct Drill Point Angle of 59 Degrees and the Correct Length of Drill Lips Necessary for Clean-Cut Drilling, Sliding Head May be Adjusted to Any Position Along the Rule and Locked by a Thumb Nut, Hook is Adjustable and can be Shortened or Extended on Either Side of the Rule, and May also be Removed if Desired, Tool can also be Used as a Plain Rule, Hook Rule, Depth Gage, and Slide Caliper, Hook Rule has Accurate, Machine-Divided Graduations in 8ths, 16ths, Quick-Reading 32nds and 64ths
  • Head Angle (Deg.) 59 deg.
  • Graduations 8ths, 16ths, Quick-Reading 32nds and 64ths
  • Includes Plain Rule, Hook Rule, Depth Gage, Try Square, Slide Caliper
  • Item Drill Point Gage
  • Head Type Sliding
  • Length (In.) 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list