GAGE-DRILL                      A-Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAGE-DRILL A-Z

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA198
  • Mfr. Model # 198
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Hardened and Accurate
  • Graduations A-Z and Decimal
  • Finish Polished
  • Includes -
  • Material Tool Steel
  • Length (In.) 6-1/4
  • Number of Pieces -
  • Item Letter Size Drill Gage
  • Thickness (In.) 5/64
  • Width (In.) 2-5/16
  • Measuring Range (In./mm) 0.234-0.413
  • Head Angle (Deg.) -
  • Full Thread (Percentage) -
  • Leave Thickness (In.) -
  • Measuring Range (In.) 0.234-0.413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list