Skip Content
GAGE-DPTH W/CASE                0-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE-DPTH W/CASE 0-3

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA440Z3RL
  • Mfr. Model # 440Z3RL
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 671
  • Shipping Weight 1.5 lbs

Product Details

Regular style micrometer depth gauge can measure the depth of holes, slots, shoulders and projections to 0.001 inch. The No. 440 gauge is furnished with a 2-1/2 inch base and 1/8 inch diameter measuring rods.

Technical Specs

  • Features The Depths of Holes, Slots, Shoulders and Projections can be Measured with These Fine Tools, Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Ring-type Knurled Lock Nut for Quick and Sure Locking
  • Number of Measuring Rods 3
  • Base Length 2-1/2"
  • Rod Dia. 1/8"
  • Includes Padded Case
  • Item Depth Micrometer
  • Range 0 - 3"
  • Spindle Flat
  • Anvil Flat
  • Lock Nut Type Ring
  • Spindle Material Hardened Steel
  • Thimble Ratchet
  • Anvil Material Hardened Steel
  • Base Style Full
  • Resolution 0.001"
  • SPC Output No
  • Rod Type Adjustable, Solid
  • Movement of Screw 1"
  • Rotating Spindle (Yes/No) No
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list