Skip Content
GAGE, DIFFERENTIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE, DIFFERENTIAL

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ME90
  • Mfr. Model # 4ME90
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Item Differential Pressure Gauge
  • Pressure Range Minor Div. 0.05" WC
  • Rated Total Pressure 20" Hg to 25 psig
  • Includes Instructions
  • Scale Type Pressure and Air Velocity
  • Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC
  • Power Requirement 110 VAC @ 50/60 Hz
  • Differential Pressure Range 0 to 2" WC
  • Differential Pressure Range Units In. H2O
  • Differential Pressure Range Value 0 - 2
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Accuracy +/-2.00%
  • Gauge Connection Location Side
  • Basic Gauge Case Material Metal
  • Differential Pressure Gauge Type Differential Pressure Gauge
  • Gauge Primary Range Smallest Graduation 0.05
  • Differential Gauge Connection Size 1/8"
  • Differential Gauge Connection Type FNPT
  • Gauge Operating Temp. Range 20 Degrees to 120 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List