Skip Content
GAGE, DIFFERENTIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE, DIFFERENTIAL

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ME86
  • Mfr. Model # 4ME86
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Includes Instructions
  • Rated Total Pressure 20" Hg to 25 psig
  • Item Differential Pressure Gauge
  • Pressure Range Minor Div. 0.02" WC
  • Scale Type Pressure
  • Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC
  • Differential Pressure Range 0.5 to 0 to 0.5" WC
  • Power Requirement 110 VAC @ 50/60 Hz
  • Differential Pressure Range Value -0.50 - 0 to 0.50
  • Differential Pressure Range Units In. H2O
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Metal
  • Gauge Connection Location Side
  • Gauge Accuracy +/-2.00%
  • Differential Pressure Gauge Type Differential Pressure Gauge
  • Gauge Primary Range Smallest Graduation 0.02
  • Gauge Operating Temp. Range 20 Degrees to 120 Degrees F
  • Differential Gauge Connection Size 1/8"
  • Differential Gauge Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list