Skip Content
GAGE, DIFFERENTIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE, DIFFERENTIAL

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ME85
  • Mfr. Model # 4ME85
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes Instructions
  • Item Differential Pressure Gauge
  • Pressure Range Minor Div. 0.01" WC
  • Scale Type Pressure
  • Rated Total Pressure 20" Hg to 25 psig
  • Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC
  • Differential Pressure Range 0.25 to 0 to 0.25" WC
  • Power Requirement 110 VAC @ 50/60 Hz
  • Differential Pressure Range Units In. H2O
  • Differential Pressure Range Value -0.25 - 0 to 0.25
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Primary Range Smallest Graduation 0.01
  • Basic Gauge Case Material Metal
  • Gauge Connection Location Side
  • Differential Pressure Gauge Type Differential Pressure Gauge
  • Gauge Accuracy +/-3.00%
  • Gauge Operating Temp. Range 20 Degrees to 120 Degrees F
  • Differential Gauge Connection Size 1/8"
  • Differential Gauge Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list