Skip Content
GAGE-DIAL POCKET W/CASE    .001X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE-DIAL POCKET W/CASE .001X3/8

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA1010Z
  • Mfr. Model # 1010Z
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 677
  • Shipping Weight 0.15 lbs

Product Details

Dial indicator pocket gauge is approximately the size of a thin pocket watch. Ideal for inspectors, purchasing agents and salespeople to check the size of materials up to 3/8 inch or 9 mm thick.

Technical Specs

  • Dial Reading 0 - 100
  • Features Chrome Plated Case, Unbreakable Crystal Dial Cover, Approximately the Size of a Thin Pocket Watch, Gage has a Small Count Hand for Recording Each Revolution of Large Hand, Contact Diameter of 1/4" (6.3mm), Gage has a Small Count Hand for Recording Each Revolution of Large Hand, Furnished in Attractive, Protective Case
  • Contact Type Flat
  • Includes Case
  • Item Dial Indicator Pocket Gauge
  • Range (In.) 0 - 0.375
  • Construction Hardened Body
  • Flat Contact Dia. 0.250"
  • Throat Depth 0.5"
  • Resolution (In.) 0.001
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list