Skip Content
GAGE-DIAL POCKET W/CASE 0.0005X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE-DIAL POCKET W/CASE 0.0005X3/8

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA1010EZ
  • Mfr. Model # 1010EZ
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 677
  • Shipping Weight 0.15 lbs

Product Details

Dial indicator pocket gauge is approximately the size of a thin pocket watch. Ideal for inspectors, purchasing agents and salespeople to check the size of materials up to 3/8 inch or 9 mm thick.

Technical Specs

  • Dial Reading 0 - 50
  • Graduations 0.0005"
  • Range 0 - 0.375"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list