Skip Content
GAGE DIAL HEIGHT 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE DIAL HEIGHT 12IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA3259-12
  • Mfr. Model # 3259-12
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 701
  • Shipping Weight 10.3 lbs

Product Details

Dial and digital height gauge. Combines a large dial indicator with two dual direction mechanical digital counters that register travel in both directions. Range 0-12 inches. Accuracies: 0 to 8 inches: +/- 0.0010 inches, Greater Than8 to 12 inches: +/- 0.0015 inches, Greater Than12 to 24 inches: +/- 0.0020 inches.

Technical Specs

  • Range (In.) 0 - 12
  • Accuracy 0 - 8": +/-0.0010", Greater Than8 - 12": +/-0.0015", Greater Than12 - 24": +/-0.0020"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list