Skip Content
GAGE DEPTH XTRA VALUE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE DEPTH XTRA VALUE 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNK3
  • Mfr. Model # 2YNK3
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 672
  • Shipping Weight 0.68 lbs

Product Details

Depth Gage, Digital English/Metric/Fractions, Range 0-6/0-150 In./mm, Resolutions 0.0005/0.01 In./mm, Round Anvil, Base Length 2 In., Number of Measuring Rods 5, Rod Dia. 0.177 In., Rod Type Round, LCD Display, Push Button Controls, English/Metric/Fractions, Spring Loaded, Includes Molded Case.

Technical Specs

  • Range 0 - 6", 0 - 150mm
  • Resolution 0.0005"/0.01mm
  • Number of Measuring Rods 5
  • Rod Dia. 0.177"
  • Base Length 2"
  • Features Push Button Controls, English/Metric/Fractions, Spring Loaded
  • Item Depth Gage
  • Includes Molded Case
  • Spindle Flat
  • Anvil Round
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Base Style Full
  • Rod Type Round
  • Number of Gauges 0
  • SPC Output No
  • Rotating Spindle (Yes/No) No
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list