GAGE-DEPTH W/CASE               0-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAGE-DEPTH W/CASE 0-6

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA440Z6RL
  • Mfr. Model # 440Z6RL
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 671
  • Shipping Weight 1.45 lbs

Product Details

Regular style micrometer depth gauge can measure the depth of holes, slots, shoulders and projections to 0.001 inch. The No. 440 gauge is furnished with a 2-1/2 inch base and 1/8 inch diameter measuring rods.

Technical Specs

  • Features The Depths of Holes, Slots, Shoulders and Projections can be Measured with These Fine Tools, Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Ring-type Knurled Lock Nut for Quick and Sure Locking
  • Number of Measuring Rods 6
  • Rod Dia. 1/8"
  • Base Length 2-1/2"
  • Item Depth Micrometer
  • Includes Padded Case
  • Range 0 - 6"
  • Spindle Flat
  • Anvil Flat
  • Lock Nut Type Ring
  • Thimble Ratchet
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Base Style Full
  • Resolution 0.001"
  • SPC Output No
  • Rod Type Adjustable, Solid
  • Movement of Screw 1"
  • Rotating Spindle (Yes/No) No
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list