Skip Content
GAGE-DEPTH 0-9   52228 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE-DEPTH 0-9 52228

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA445BZ9RL
  • Mfr. Model # 445BZ9RL
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Includes Spanner Wrench, Case
  • Item Depth Micrometer
  • Lock Nut Type Lock Nut
  • Number of Measuring Rods 9
  • Thimble Ratchet
  • Rod Dia. 5/32"
  • Base Length 4"
  • Features Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Satin Chrome Reading Surface is Glare Free and Resists Rust
  • Range 0 - 9"
  • Resolution 0.001"
  • Anvil Flat
  • SPC Output No
  • Spindle Flat
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Rotating Spindle (Yes/No) No
  • Long Form Calibration Certificate No
  • Base Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list