GAGE,COATING,FERROUS/NON FERROUS,40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAGE,COATING,FERROUS/NON FERROUS,40

DEFELSKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GE22
  • Mfr. Model # 2GE22
  • UNSPSC # 41111623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Base Material Ferrous and Non-Ferrous Metals
  • Accuracy +/-0.1 Mils + 3%
  • Includes Plastic Shims, Hard Shell Storage Case, AAA Battery, Instructions.
  • Measuring Range 0 to 40
  • Type Electronic
  • Item Coating Thickness Gage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list