Skip Content
GAGE BLK REC STEEL 9 PC GR 0 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE BLK REC STEEL 9 PC GR 0 IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT516-934-26
  • Mfr. Model # 516-934-26
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes (9) Blocks (0.625", 0.1", 0.125", 0.2", 0.25", 0.3", 0.5", 1", 2"), Wood Case
  • Item Gauge Block Set
  • Material Steel
  • Measuring Range (In.) 0.0625 to 2
  • Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list