Skip Content
GAGE BLK REC STEEL 35 PC GR 0 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAGE BLK REC STEEL 35 PC GR 0 IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT516-914-26
  • Mfr. Model # 516-914-26
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Includes (1) Block 0.10005"(9) Blocks 0.1001" Thru 0.1009", Step of 0.0001"(9) Blocks 0.101" Thru 0.109", Step of 0.001"(9) Blocks 0.11" Thru 0.19", Step of 0.01"(3) Blocks 0.1" Thru 0.3", Step of 0.1"(4) Blocks 0.5" Thru 4"Wood Case
  • Item Gauge Block Set
  • Measuring Range (In.) 0.10005 to 4
  • Material Steel
  • Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list