Skip Content
GAGE 160PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GAGE 160PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATA39
  • Mfr. Model # ATA39
  • UNSPSC # 27111806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Air pressure gauge with adjustment valve for use in a variety of applications requiring air control. Operating pressure range 0 - 160 PSI. Pipe size NPT 1/4 inch. Bottom connection.

Technical Specs

  • Range 0 - 160 PSI
  • Item Air Pressure Gauge
  • Connection Size 1/4" NPT
  • Liquid Filled No
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Primary Range Values 0 to 160
  • Gauge Primary Range Units psi
  • Gauge Connection Location Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list