Skip Content
GADUSRAIL S3 CURVE RAIL(18K) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GADUSRAIL S3 CURVE RAIL(18K)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550026894
  • Mfr. Model # 550026894
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.651 lbs

Technical Specs

  • NLGI Grade 1
  • Specific Gravity Typical 0.9 at 15 Degrees C/59 Degrees F
  • Item Rail Curve Grease
  • Container Size 18.9 L
  • Series GadusRail S3

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list