Discontinued with Replacement
GADUS S5 T100 2 (380G) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GADUS S5 T100 2 (380G)

SCOTCHLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550028604
  • Mfr. Model # 550028604
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.067 lbs
Suggested Replacement Product
GADUS S5 V100 2 (380 G)

Your Price: NA

Product Details

Shell Gadus Greases are high performance grease for the lubrication of bearing subjected to harsh conditions. Based on high viscosity mineral oil and a mixed lithium/calcium soap thickener and contains extreme pressure, anti-oxidation, anti-wear, anticorrosion and adhesion additives.

Technical Specs

  • Item Grease
  • Grease Color Tan
  • NLGI Grade 2
  • Specific Gravity Typical 0.9 at 15 Degrees C/59 Degrees F
  • Grease Thickener Calcium, Lithium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list