Skip Content
GADUS S5 T100 2 (18K) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GADUS S5 T100 2 (18K)

SCOTCHLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550028231
  • Mfr. Model # 550028231
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.651 lbs

Product Details

Shell Gadus Greases are high performance grease for the lubrication of bearing subjected to harsh conditions. Based on high viscosity mineral oil and a mixed lithium/calcium soap thickener and contains extreme pressure, anti-oxidation, anti-wear, anticorrosion and adhesion additives.

Technical Specs

  • Item Grease
  • Specific Gravity Typical 0.9 at 15 Degrees C/59 Degrees F
  • NLGI Grade 2
  • Grease Color Tan
  • Grease Thickener Calcium, Lithium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list