Skip Content
GADUS S2 HIGH SPEED C G (180K) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GADUS S2 HIGH SPEED C G (180K)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550026784
  • Mfr. Model # 550026784
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3006
  • Shipping Weight 436.508 lbs

Product Details

Shell Gadus Greases are high performance grease for the lubrication of bearing subjected to harsh conditions. Based on high viscosity mineral oil and a mixed lithium/calcium soap thickener and contains extreme pressure, anti-oxidation, anti-wear, anticorrosion and adhesion additives.

Technical Specs

  • Item Grease
  • NLGI Grade 0/1
  • Specific Gravity Typical 0.9 at 15 Degrees C/59 Degrees F
  • Timken OK Load 40+
  • Grease Color Tan
  • Grease Thickener Calcium, Lithium
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List