Skip Content
GABLE ATTIC VENTILATOR,120V,1650 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GABLE ATTIC VENTILATOR,120V,1650 CF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10W197
  • Mfr. Model # 10W197
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1650
  • Free Air Intake Required (Sq.-Ft.) 5.4
  • HP 1/8
  • Item Attic Ventilator
  • Includes Mounting Brackets And Plastic Housing
  • Max. Attic Area (Sq.-Ft.) 2,300
  • Hz 60
  • RPM 1100
  • Watts 295
  • Thermostat Temp. (Deg. F) 60 to 120
  • Amps 4
  • Mounting Location - Roof Ventilators Gable
  • Item - Roof Ventilators Attic Ventilator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list