!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GABLE ATTIC VENTILATOR,120V,1220 CF

GABLE ATTIC VENTILATOR,120V,1220 CF

DAYTON

GABLE ATTIC VENTILATOR,120V,1220 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GABLE ATTIC VENTILATOR,120V,1220 CF

GABLE ATTIC VENTILATOR,120V,1220 CF

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE10W198
  • Mfr. Model # 10W198
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 2811
  • Shipping Weight 11.8 lbs

Technical Specs

  • Item Attic Exhaust Fan
  • Blade Material Steel
  • Fire Safety Shut-Off No
  • Housing Material Steel
  • Includes Shutter No
  • Maximum Attic Area 1,630 sq ft
  • Mounting Location Gable
  • Overall Diameter 15 in
  • Overall Length 15 in
  • Dome Shape Not Applicable
  • Dome Diameter Not Applicable
  • Rough Opening Diameter 15 in
  • For High-Static Pressure Applications No
  • Wattage 200 W
  • Current 3.1 A
  • Includes Motor Yes
  • Maximum Motor Speed 1,050 RPM
  • Rough Opening Length Not Applicable
  • Control Type Humidistat, Thermostat
  • Exhaust Airflow @ 0.000 in SP 1,220 cfm
  • High-Efficiency Motor No
  • Includes Humidistat Yes
  • Includes Thermostat Yes
  • Motor Horsepower 1/16 hp
  • Nameplate Voltage 120V AC
  • Overall Height 8 in
  • Overall Width 15 in
  • Dome Width Not Applicable
  • Rough Opening Shape Round
  • Rough Opening Width Not Applicable
  • Frequency 60 Hz
  • Airflow @ 0.000 in SP 1,220 cfm
  • Includes Humidistat, Metal Housing, Mounting Brackets, Thermostat
  • Maximum Fan Speed 1,050 RPM
  • Power Source Electric Motor
  • Thermostat Temperature Range 60 Degrees to 120 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list